Shop All Bit Sockets
Teng Tools
6mm 3/8 Inch Drive Metric Extra Long Ball End Hex Bit Chrome Vanadium Socket
Mfr # M381506BL-C
Zoro # G011226137
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # M381506BL-C
- Zoro # G011226137
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Description
EXTRA STRONG The socket is made from chrome vanadium steel with an S2 steel bit for strength and flexibility. INCREASED GRIP Satin finish for a better grip when handling the socket - perfect for oily environments. FOR HEX FASTENINGS Precisely machined ball end to access fasteners from multiple angles with an extra long shaft to reach fasteners in deep or hard to reach areas. INSTANT IDENTIFICATION The socket features roll stamped markings to ensure permanent and instant socket identification. SECURE DRIVE Ball bearing recess on the female end to grip a ratchet or extension bar securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES 2-3/4 Dimple Die Punch And Flare Set (PF4FF)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511405)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel, 40V max (GA7021)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (80878CLB144520)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381508-C)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381215T-C)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381512-C)
- TENG TOOLS 10mm 1/2" Drive Extra Long 175mm Hex Bit Socket- M12251 (M122510L-C)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381225T-C)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381230T-C)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- Teng Tools Sockets & Ratchets