Shop All Spanner Wrenches
Teng Tools
6211 - 11 Piece Double Open Ended Wrench Set 6 to 32MM
Mfr # 6211
Zoro # G900900490
product price: $115.56
/ea
Free Shipping & Returns
$115.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # 6211
- Zoro # G900900490
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Description
11 piece metric double open ended spanner set with different size dimensions at each end Sizes 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 30x32mm The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium 15 degree offset head Supplied in a colored display box Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L (20150611)
- DRILL AMERICA 6.00mm HSS 4 Flute Single End End Mill (DWC6MM-4FSE)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 7/32 (C13186)
- TENG TOOLS 705 Mini Hacksaw Frame + 3 x 6" Hacksaw Blades (705)
- TENG TOOLS 6509AF - 9 Piece SAE Combination Spanner Set 1/4 to 3/4 In (6509AF)
- TENG TOOLS 11mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800611)
- TENG TOOLS 14mm Metric Combination Spanner Wrench - 600514 (600514)
- TENG TOOLS 5.5mm Metric Combination Spanner Wrench - 6005055 (6005055)
- TENG TOOLS 17mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800617)
- TENG TOOLS 6517 - 17 Piece Metric Combination Spanner Set 6-22mm (6517)
- MOON AMERICAN Fire Hose Common Spanner Wrench - 3 In. - Aluminum (876-30)
- Teng Tools Spanner Wrenches