Shop All Screwdrivers
Teng Tools
6 Piece Stubby Flat/Slotted, Phillips Ph, Pozidriv Pz Tip Head Screwdriver Foam Set
Mfr # TEZMD06
Zoro # G911226114
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TEZMD06
- Zoro # G911226114
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
SCREWDRIVERS 1.2 x 6.5mm flat, PH1, PH2, PZ1, PZ2 and 1/4 inch stubby bits driver. STEEL ALLOY BLADES Shaft is made from TT-MV PLUS steel alloy for greater strength and flexibility with size markings for instant identification and magnetic tips to maximize torque transfer and reduce wear. Blades features steel allow wings that the plastic handle is moulded around which ensures they are dead straight and stops them from moving in their handles. COMFORTABLE HANDLES Bi-material handles designed for increased comfort and smooth action preventing blisters after continuous use. The soft black material prevents the screwdrivers from sticking in the hand, allowing for rapid movement. HANGING HOLE Each screwdriver features a hole in the handle allowing it to be used in a fall arrest system, for storage and for use as a T-handle. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Phillips Blade O for Screwdriver Phillips #0 (PT14443)
- MORSE 1-1/2" Bi-Metal Hole Saw (MHSA24C)
- WALTON #10 (5Mm) 4-Flute Extra Fingers (12104)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- TENG TOOLS MD914N 2.5 x 50mm Flat Type Screwdriver (MD914N)
- TENG TOOLS MDT934N 8MM Mega Drive Power Thru Flat Screwdriver (MDT934N)
- TENG TOOLS Slotted/PH2 x 100mm 1000 Volt Insulated Plus/Minus Screwdriver (MDV844NF)
- TENG TOOLS PH2 x 100mm 1000 Volt PH Type Insulated Screwdriver - MDV (MDV844N)
- TENG TOOLS Screwdriver Magnetizer and Demagnetizer Small Tool Keychai (MR500)
- TENG TOOLS 1/4 Inch Drive Hex Bit Driver With Magnetic Bits Holder (MD900)
- GREENLEE Insulated Slotted Screwdriver 5/16 in Round (0153-15-INS)
- Teng Tools Screwdrivers