Teng Tools

6 Piece High Leverage Mini Tin Snip, Scissor, Scriber & Deburring Eva Foam Tool Tray


product price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Teng Tools
  • MFR # TEDCT06
  • Zoro # G111226013
  • Country of Origin Taiwan, Province of China
  • Category Snips

Description

MINI TIN SNIPS 7.5 inch straight, 7.2 inch straight/right and 7.2 inch straight/left tin snips featuring chrome molybdenum alloy steel drop forged cutting blades with serrated edges for extra strength, cuts up to 1.5mm steel or 0.9mm stainless steel, spring loaded high leverage handles for increased cutting capacity, safety lock for safe storage and bi-material grips for more comfortable use. The small size makes them more manoeuvrable to get into tight spaces. SCISSORS High carbon stainless steel blades for accurate cutting, cutting capacity of 22mm in soft materials and bi-material grip for added comfort. DEBURRING TOOL Suitable for deburring operations on pipes, holes, edges, etc and features swivel mounted HSS blade knives to automatically adapt to the shape of the piece and a handy pocket clip for added convenience. SCRIBER Hard tungsten carbide tip K20 grade for durability and clear marks when scribing and a handy pocket clip for storing while being used. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.