Shop All Screwdriver Sets
Teng Tools
4 Piece Mixed Size Flat Slotted Tip Head Screwdriver Eva Foam Set
Mfr # TEAMD04N
Zoro # G011226052
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TEAMD04N
- Zoro # G011226052
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
FLAT SCREWDRIVERS 0.8 x 4.0mm, 0.5 x 3.0mm, 1.0 x 5.5mm, 1.2 x 6.5mm. STEEL ALLOY BLADES Shaft is made from TT-MV PLUS steel alloy for greater strength and flexibility with size markings for instant identification and magnetic tips to maximize torque transfer and reduce wear. Blades features steel allow wings that the plastic handle is moulded around which ensures they are dead straight and stops them from moving in their handles. COMFORTABLE HANDLES Bi-material handles designed for increased comfort and smooth action preventing blisters after continuous use. The soft black material prevents the screwdrivers from sticking in the hand, allowing for rapid movement. HANGING HOLE Each screwdriver features a hole in the handle allowing it to be used in a fall arrest system, for storage and for use as a T-handle. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Mallet, Rawhide, 13-1/2 In. L (RM275)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- CLECO Impact Wrench, 800 ft.-lb., 1/4 in. NPT (CWC-500R)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- TENG TOOLS TTEMD122N - 122 Piece Mega Drive Screwdriver Set in EVA (TTEMD122N)
- TENG TOOLS 98 Piece Screwdriver/Bit Driver Set (TTEMD98N)
- TENG TOOLS TTXMDTN - 5 Piece Impact Power Thru Screwdriver Set (TTXMDTN)
- TENG TOOLS 6 Piece 1000 Volt Flat (Slotted), Phillips (PH), Pozidriv (PZ) Insulated Screwdriver Set (TTV706N)
- TENG TOOLS Screwdriver Set Power Thru 5pcs in EVA Foam Organizational (TEXMDTN)
- TENG TOOLS TT917TXN - 7 Piece TX Type Screwdriver Set (TT917TXN)
- KEEN Screw Driver Set; 18 Piece (KE324224)
- Teng Tools Screwdrivers and Nutdrivers