Shop All Engraving Tools
Teng Tools
360 Degree Precision Steel Pneumatic Air Scribe Engraving
Mfr # AREP25
Zoro # G100919278
product price: $146.02
/ea
Free Shipping & Returns
$146.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # AREP25
- Zoro # G100919278
- Country of Origin Taiwan, Province of China
- Category Engraving Tools
Description
Air engraving pen with a hardened metal stylus allows for precision engraving with permanent identifying markings. Ideal for professionals or DIYersSuitable for use on plastic as well as metals including hardened steel (e.g. toys, sporting goods, jewelry, watches, phone chargers etc)Steel body with knurled grip and on/off control and forward facing air discharge for added comfort. Working Pressure: 6.2 bar. Stroke Speed: 13,000 bpmSupplied with 4.92 foot connection cable with 360 degree swivelling air inlet to avoid interference from the air lineAir inlet: 1/4 inch. Vibration: 2.5 m/s squared. Sound Level: 78 dB. Sound Power Level: 90 dB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #6 X 6" High Speed Steel Center Drill & Countersink (5000-0043)
- RIDGID Drain Cleaner Accessory (64863)
- KYOCERA Turning Toolholder, DDJNR 124B (DDJNR124B)
- WIHA 6 3/4 in TriCut Cutter Standard Cut Insulated (32944)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- INTERNAL TOOL En-125-30 .125 Dia.X30deg Inc. Engravin (62-1095-C)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- Teng Tools Tool Bits and Engraving Tools