Shop All Dead Blow Hammers
Teng Tools
3.3 Pound / 1,500 Gram Polyurethane Spark & Rebound Resistant Soft Face Dead Blow Hammer
Mfr # HMDH70PU
Zoro # G211226036
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # HMDH70PU
- Zoro # G211226036
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Description
REDUCED RECOIL Dead ball function using steel balls to cushion the shock which reduces the recoil felt by the user, making the hammer easier to control and reducing the risk of hand and arm fatigue. MINIMIZED DAMAGE 3.3 pound / 1,500 gram non sparking hammer with 70mm diameter head covered in polyurethane to minimize the risk of damaging delicate or finished surfaces when striking. ELIMINATION OF BOUNCE Prevents bounceback by evenly distributing the force of the blow, ensuring that the hammer head stays in contact with the target. QUIETER OPERATION Produces less noise compared to traditional hammers which is beneficial in environments where noise reduction is important or when working in close proximity to others. INCREASED DURABILITY Resistant to chipping and breaking, resulting in a longer lifespan compared to traditional hammers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 5/16 " L.23 mm (01410020)
- DEWALT 21/64" PILOT POINT(R) drill bit (DW1921)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 15,000 rpm (2125PTiMAX)
- AMERICAN HAMMER Dead Blow Hammer, 32 oz., 14" (AM2FMEDB)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 2.5 lb. (3377.150)
- WILTON Dead Blow Hammer, 32 oz., 14 (55214)
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- GEARWRENCH 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 30" (69-551G)
- TEKTON 21 oz. Dead Blow Hammer (HDB30021)
- Teng Tools Dead Blow Hammers