Shop All Combination Wrench Sets
Teng Tools
28 PIECE PLIER, COMBINATION SPANNER, AND MIXED SCREWDRIVER SET
Mfr # TED441T-KIT1
Zoro # G800919035
Free Shipping & Returns
$410.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TED441T-KIT1
- Zoro # G800919035
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
5 Piece Plier Set Features: TED441-T 5 Inch side cutters 6 Inch heavy duty side cutters 8 Inch long nose pliers 8 Inch heavy duty combination pliers 10 Inch slip joint / water pump pliers 12 Piece Anti Slip Combination Spanner Set Features: TED8012 Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm ? 12 piece metric combination spanner set featuring a typically Teng new design in combination spanners that provides an anti slip on the open end and a hip grip function where the spanner drives on the flank of the fastening rather than the corner. The design also provides grip on fastenings with worn or rounded corners. The combination of these features allow for a much better grip with less risk of damage to fastenings. 11 Piece Mixed Screwdriver Set Features: TED911N 11 piece flat, PH and PZ screwdriver set. The screwdrivers feature TT-MV PLUS steel, black tips and ergonomically designed two component handles with hanging holes. Screwdrivers - flat (Slotted Head) type - round shaft - 3.5x100mm, 5.5x75mm, 6.5x38mm stubby Flat (Slotted Head) type - hexagon shaft - 5.5x125mm, 6.5x100mm Screwdrivers - PH type - round shaft - PH0x75mm, PH1x75mm, PH2x75mm PH type - hexagon shaft - PH2x100mm Screwdrivers - PZ type - round shaft - PZ1x75mmPZ type - hexagon shaft - PZ2x100mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Stat-O-Seal (27252)
- GOLDBLATT Goldblatt 242873 10 x 4.625 in. Professional London Brick Trowel (242873)
- PRO-SERIES 5 Piece Extra Long Drive Pin Punch Set USA Made (8600-4104)
- POWERBUILT Harm Bal / Crank Pulley Puller/Install Set Kit45 (648616)
- TENG TOOLS TED8012 - 12 Piece Anti Slip Combination Wrench Set in EVA (TED8012)
- TENG TOOLS TED6512R - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512R)
- TENG TOOLS 12 Piece Anti Slip Metric Combination Wrench Set (8MM-19mm) - 8512MM (TEN-O-8512MM)
- TENG TOOLS TTX2032 - 7 Piece Metric Combination Wrench Set 20 to 32mm (TTX2032)
- TENG TOOLS TED6515 - 15 Piece Metric Combinaiton Wrench Set in EVA Tr (TED6515)
- TENG TOOLS TT8012 - 12 Piece Anti Slip Combination Wrench Set (TT8012)
- PROSKIT Combination Wrench Set, Metric 14pc (HW-6514B)
- Teng Tools Combination Wrench Sets