Shop All Socket Sets
Teng Tools
20 Piece 1/4" Drive Metric 6 Point Shallow Socket & Bi
Mfr # TJ1420
Zoro # G700919159
$61.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # TJ1420
- Zoro # G700919159
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
1/4 inch drive regular 6 point sockets: 5.5, 6, 7, 8, 9, 10, 13mm. 1/4 inch hex 25mm bits: Flat 0.6x4.5mm, 0.8x5.5mm, 1.2x6.5mm, PH1, PH2, PZ1, PZ2, TX10, TX15, TX201/4 inch drive accessories: 1/4 inch reversible mini bits ratchet, 50mm magnetic bits holder, 1/4”Mx1/4”Hex adaptorSockets are regular 6 point single hexagon for better grip, are made from chrome vanadium with a satin finish and feature the Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersSupplied in a unique Teng Tools TJ tray featuring a clear fold up lid so you can see everything inside the set as well as a sliding catch to secure the set when not in use.Designed and manufactured to DIN and ISO standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 HSS Hex Die (DWTHSHEX1147)
- IRWIN Bolt Extractor Set, 3/16 to1/2, 10mm, 7 Pc (394100)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43006)
- TENG TOOLS T1230 - 30 Piece 1/2" Drive 12 Point Metric and SAE Socket (T1230)
- TENG TOOLS TT1217-6 - 17 Piece 1/2" Drive 6 Point Socket Set 10 t (TT1217-6)
- TENG TOOLS T3834 - 34 Piece 3/8" Drive Socket Set (T3834)
- TENG TOOLS 32 Piece 1/4"-3/8" Drive AF Socket Set (TTAF32)
- TENG TOOLS T3848 - 48 Piece 3/8" Drive Metric and SAE Tool Set (T3848)
- TENG TOOLS T3867 - 67 Piece 3/8" Drive Metric Tool Set (T3867)
- HOUSE 2 Piece Wheel Removal Turbo Socket Set (HO2571429)
- Teng Tools Sockets & Ratchets