Shop All Tool Chests & Cabinets
Teng Tools
2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H
Mfr # TCW-CAB02
Zoro # G800919820
Free Shipping & Returns
$620.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Red
- Material Steel
- Includes Combination Locking
- Features Add to side of any Teng Tools Roller Cabinet
Product Information
- Brand Teng Tools
- MFR # TCW-CAB02
- Zoro # G800919820
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Depth | 18 in |
Height | 31 in |
Details
Number of Drawers | 2 |
Color | Red |
Material | Steel |
Includes | Combination Locking |
Features | Add to side of any Teng Tools Roller Cabinet |
Description
A lockable sliding drawer side cabinet for adding to the side of any Teng Tools roller cabinetIdeal for adding extra storage to your roller cabinet setupThe side cabinet features a combination lock for securing everything in placeIf mounted on a roller cabinet with a back panel fitted it is necessary to use the TCW-SP01 side plate to fix side accessories such as this cabinetExternal dimensions - Width: 15.03 inches. Height: 31.3 inches. Depth: 18.1 inches. Weight: 72.8 pounds.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-24, NF (BHD516F24)
- BON TOOL Bon 19-153 Asphalt Tamper 10X10 Welded Steel Head And Handle (19-153)
- SUPERIOR TILE CUTTER AND TOOLS Toe Grout Float w/ProForm, 12"x3 (ST127PF)
- TENG TOOLS 8 Series Roller Cabinet, 9 Drawer, 53 in W (TCW809NU)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer (TCW810N-KIT1)
- TENG TOOLS 8 Series Middle Tool Box, 3 Drawer (TC803USV)
- TENG TOOLS 8 Series Middle Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803UN)
- TENG TOOLS 8 Series Top Tool Box, 6 Drawer (TC806USV)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268RB)
- Teng Tools Tool Chests & Cabinets