Shop All Tool Chests & Cabinets
Teng Tools
179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet
Mfr # TCMME179-KIT1
Zoro # G400929090
product price: $1,901.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,901.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Includes 179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet
Product Information
- Brand Teng Tools
- MFR # TCMME179-KIT1
- Zoro # G400929090
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Item | Roller Cabinet |
Number of Drawers | 7 |
Includes | 179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet |
Description
179 piece mixed EVA foam 7 drawer roller cabinet tool kit supplied with a range of socketry, screwdrivers, wrenches, hex keys and service repair tools25 piece general service repair tool set ideal for auto mechanics and DIY enthusiasts126 piece socket set containing 1/4 inch and 1/2 inch drive sockets and accessories. The set covers all of the popular sizes from 4mm to 34mm with selected deep sizes and a range of screwdriver bits28 piece set containing the most commonly used wrenches, screwdrivers and hex keys7 drawer roller cabinet featuring heavy gauge steel, 5 step rust protection, 5 inch castor wheels with brakes, 3 step ball bearing slides and a key lock.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool???s exact shape in a three-coloured EVA foam block.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YV03)
- IRWIN BIT INSTALLER 5/8""X18""L (1890713)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/32 (C71042)
- GREENLEE Punch, Rd 1.218 Pkgd, Sc (36490)
- TENG TOOLS 8 Series Middle Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803UN)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- TENG TOOLS Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W (TCW208NBK1)
- TENG TOOLS Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W (TCW809N-KIT1)
- TENG TOOLS Top Box, 6 Drawer, Black, 26 in W (TC806NGM)
- TENG TOOLS 8 Series Roller Cabinet, 3 Drawer, Red, Steel, 26 in W x 18 in D x 30 in H (TCW803NU)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- Teng Tools Tool Chests & Cabinets