Teng Tools

166 Piece Impact Socket, Torque & Bit Foam Kit


product price: $686.99
/ea
Sold in multiples of 2 for $1,373.98
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TED9121 - 21 Piece 1/2inDrive Impact Socket SetAccessories - 1/2 inch drive - 3in. and 10in. extension bars, universal joint, 3/8in.F:1/2in.M adaptor, 1/2in.F:3/4in.M adaptor.Regular sockets - 1/2 inch drive - 6 point - 13, 15, 16, 17, 18, 19, 22, 24mm.Deep sockets - 1/2 inch drive - 6 point - 13, 15, 16, 17, 18, 19, 22, 24mm.All sockets are marked with the size for quick identification.Manufactured of chrome molybdenum according to GGG-W-6608 to guarantee the highest standard. TEDSD95 - 95 Piece Torque Screwdriver Impact Bit Set1/4indrive 1-5Nm torque screwdriver, quick release chuck, sliding T bar, 6inflexible extension. Ratcheting bits driver with assorted bits in the handle (5, 7mm flat, PH1, PH2, PZ1, PZ2, 1/4in M: 1/4in hex adaptor).3/8in drive 3/8in M: 5/16in hex adaptor.1/2in drive impact driver, 5/16in hex bit adaptor.5/16in hex 36mm bits:Flat type 1.4x6, 1.4x8, 2.2x10, 1.8x12mm.PH PH1, PH2, PH3, PH4.Hex 4, 5, 6, 8mm.TX TX30, TX40, TX45, TX50, TX55.1/4inhex 25mm bits:Flat type 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.5, 1.0x5.5, 1.2x6.5, 1.6x8.0mm.PH PH1 (x3), PH2 (x6), PH3.PZ PZ1 (x3), PZ2 (x6), PZ3.Hex 2, 3, 4, 5, 6, 8mm.TX TX6, TX7, TX8, TX9, TX10, TX15, TX20 (x3), TX25 (x3), TX27, TX30, TX40.TPX TPX10, TPX15, TPX20 (x2), TPX25 (x2), TPX27, TPX30, TPX40.Square 1, 2, 3.GR 2 (x3). TEABS50 - 50 Piece Impact Bit SetImpact Bit Holder Magnetic: 60mmImpact Bit Holder Quick Chuck: 60mm Impact Bits 30mm:PH1, PH2 x2pc, PH3PZ1, PZ2 x2pc, PZ3HEX3,HEX 4 x2pc, HEX5, HEX6mmTX10, TX15,TX20 x2pc, TX25 x2pc, TX27, TX30 x2pc, TX40PH2G x 2pcSquare1, 2 Impact Bits 50mmPH1, PH2, PH3PZ1, PZ2, PZ3HEX3, 4, 5, 6mmTX10, 15, 20, 25, 27, 30, 40PH2GSquare1, 2, 3 TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.