Shop All Dead Blow Hammers
Teng Tools
1.6 Pound / 750 Gram Polyurethane Spark & Rebound Resistant Soft Face Dead Blow Hammer
Mfr # HMDH50PU
Zoro # G511226057
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # HMDH50PU
- Zoro # G511226057
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Description
REDUCED RECOIL Dead ball function using steel balls to cushion the shock which reduces the recoil felt by the user, making the hammer easier to control and reducing the risk of hand and arm fatigue. MINIMIZED DAMAGE 1.6 pound / 750 gram non sparking hammer with 50mm diameter head covered in polyurethane to minimize the risk of damaging delicate or finished surfaces when striking. ELIMINATION OF BOUNCE Prevents bounceback by evenly distributing the force of the blow, ensuring that the hammer head stays in contact with the target. QUIETER OPERATION Produces less noise compared to traditional hammers which is beneficial in environments where noise reduction is important or when working in close proximity to others. INCREASED DURABILITY Resistant to chipping and breaking, resulting in a longer lifespan compared to traditional hammers.
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
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 47/64 (55447)
- CURRENT TOOLS Four Sided Cable Roller – 8" Opening (9548)
- STANLEY 14 oz. Soft Face Dead Blow Hammer. 10 1/2 in L, 1 1/4 in Face Dia, Steel, Orange (57-541)
- WILLIAMS Williams Deadblow Hammer, 24 oz. (JHW-24)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- STEELMAN Dead Blow Hammer (301650)
- MILWAUKEE TOOL Dead Blow Hammer 48oz (48-22-9151)
- GEDORE Recoilless Hammer, 50mm (248 ST-50)
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" (J57-534)
- Teng Tools Hammers and Striking Tools