Teng Tools

142 Piece Hex, Adjustable Wrench, Rivet & Impact Bit Foam Kit


product price: $620.99
/ea
Sold in multiples of 2 for $1,241.98
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEDHEX7 - 7 Piece T Handle Hex Key SetT handle hex keys - 2.5, 3, 4, 5, 6, 7, 8mm.Ball point end hex keys - ideal for hard to access areas.Ergonomic as they permit a natural hand wrist movement.TEDADJ4 - 4 Piece Adjustable Wrench SetAdjustable wrenches - 6 Inch (150mm), 8 Inch (200mm), 10 Inch (250mm).Wide jaw adjustable wrench with comfort grip - 8 Inch / (200mm).Graduated scale for easy measurement.TEAHR81 - 81 Piece Rivet Gun SetHand rivet gun with four nozzles to suit aluminum and steel blind rivets.20 x aluminium rivets 2.4mm, black.20 x aluminium rivets, 3.2mm, black.20 x aluminium rivets, 4.0mm, black.20 x aluminium rivets, 4.8 mm, black.TEABS50 - 50 Piece Impact Bit SetImpact Bit Holder Magnetic: 60mmImpact Bit Holder Quick Chuck: 60mm Impact Bits 30mm:PH1, PH2 x2pc, PH3PZ1, PZ2 x2pc, PZ3HEX3,HEX 4 x2pc, HEX5, HEX6mmTX10, TX15,TX20 x2pc, TX25 x2pc, TX27, TX30 x2pc, TX40PH2G x 2pcSquare1, 2 Impact Bits 50mmPH1, PH2, PH3PZ1, PZ2, PZ3HEX3, 4, 5, 6mmTX10, 15, 20, 25, 27, 30, 40PH2GSquare1, 2, 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.