Shop All Hand Ratchets
Teng Tools
1200L - 1/2" Drive 400mm/ 15.7" Long Handle Ratche
Mfr # 1200L
Zoro # G800919042
original price:
$80.59
14% off
new price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # 1200L
- Zoro # G800919042
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
1/2 inch Drive 400mm Long Ratchet Extra length for hard to reach areas Quick release feature for securing the socket 45 teeth gives a working arc of just 6 degrees Twist reverse feature for changing the ratchet direction Bi-material handle with ergonomic design for Anti slip and comfort especially in cold environments All individual parts and service kits are available and easy to fit All Teng Tools sockets and accessories are individually marked and manufactured from high quality chrome vanadium steel to comply with the latest DIN and ISO standards. All sockets are produced according to Teng Tools "hip grip" system, which means the socket grips on the flat surfaces of the nut rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Socket Extension, 1/2"Dr, 5" (KTI-23005)
- WESTWARD Three Square File, 6 In, 47/48 TPI (12F769)
- KIPP Adjustable Handle Size: 2 3/8-16X30, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A41X30)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- TENG TOOLS 3/4" Drive Extendable Ratchet w/72 Teeth - M340072E (M340072E)
- TENG TOOLS 1200-72N - 1/2" Drive 72 Teeth Ratchet (1200-72N)
- TENG TOOLS 1200F 1/2 Drive 45 Teeth 15.7 in. Long Arm Flexible Ratch (1200F)
- TENG TOOLS 1 Inch Drive 180 Degree Nut Breaker Bar (1101)
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- TENG TOOLS Ratchet 1/4 Inch Drive Mini Palm (1400M)
- STAHLWILLE TOOLS 25 mm (1") Ratchet WA.10 ° L.185 mm (16110000)
- Teng Tools Sockets & Ratchets