Shop All Impact Sockets
Teng Tools
1-1/4 Inch 6 Point SAE Deep 1/2 Inch Drive Chrome Molybdenum Impact Socket
Mfr # 920240
Zoro # G205670173
product price: $41.99
/ea
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Teng Tools
- MFR # 920240
- Zoro # G205670173
- UPC # 5020385125469
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility. ( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability. ( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. ( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification. ( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- DRILL AMERICA 13/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/32)
- DIABLO 16-5/16", 60-Teeth Circular Saw Blade (D1660X)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 13/16" Impact Socket (920226)
- TENG TOOLS 3/4" Drive 6 Point Regular / Shallow SAE 3/4" Impa (940124)
- TENG TOOLS 105mm 1-1/2 Inch Drive 6 Point Metric Shallow Chrome Molybdenum Impact Socket (912105)
- TENG TOOLS 3/4" Drive 6 Point Deep SAE 1-11/16" Impact Socket (940254)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 1-5/16" Impact Socket (920242)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- Teng Tools Sockets & Ratchets