Shop All Fences & Gates
Tenax
Pet Fence, Select, 4ft. x 100 ft. Black
Mfr # 2A140073
Zoro # G3647012
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft.
Product Information
- Brand Tenax
- MFR # 2A140073
- Zoro # G3647012
- UPC # 010515400738
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 4 ft. |
Details
Item | Pet Fence,Select,4ft.x100ft.,Black |
Description
Pet Fence,Select,4ft.x100ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, 5/8in. x 83in. (75-821)
- NATURESERVE Chck Strt Nonmed Feed10# (101010)
- SPEEDCLEAN Lance Assembly, 60 In Extension (CJ-9659)
- THE STEP Health Club Size Platform With Four 4 Original Risers - Grey (F1011W)
- TENAX Multipurpose Net 3X25 (60043989)
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black (1A100140)
- TENAX Hardware Net 3X15 Blk (62071079)
- TENAX Poultry Fencing (90786)
- TENAX Multipurpose Net 3X50 (60041989)
- TENAX Tenax 2A140091 25 ft. x 36 in. Mesh Home & Garden Fence (75251)
- TENAX Fence Poultry Green 3X25Ft (090786)
- Tenax Fences & Gates