Shop All Fences & Gates
Tenax
Pet Fence, Premium, 5ft. x 100 ft. Black
Mfr # 2A140077
Zoro # G3646933
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 ft.
Product Information
- Brand Tenax
- MFR # 2A140077
- Zoro # G3646933
- UPC # 010515400776
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 5 ft. |
Details
Item | Pet Fence,Premium,5ft.x100ft.,Black |
Description
Pet Fence,Premium,5ft.x100ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 5 ft x 7 ft Tarp, Brown, Polyethylene (BRT-57-X)
- ALLEGRO INDUSTRIES Umbrella Stand, Cnfnd Space, 23Hx30Wx50L (9403-05)
- BRIGGS & STRATTON Pre-Cleaner (697015)
- AFTERMARKET Orange Steering Wheel Spinner Knob for Tractors (WSV125OR)
- TENAX Multipurpose Net 4X50 (2A090059)
- TENAX Cintoflex Barrier Net, 5ft. x 330 ft. Black (60045409)
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black (1A100140)
- TENAX Multipurpose Net 3X25 (60043989)
- TENAX Saf-T-Sno Fence Org (90600004)
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White (2A110097)
- MUTUAL INDUSTRIES Misf 1845 36” X 1500’ Orange Fabric Only (1845-1500-36)
- Tenax Fences & Gates