Shop All Cut-Resistant Gloves
Tenactiv
Work Gloves, Nitrile, XL, Black/Gray, PR
Mfr # S21TXUFN-10
Zoro # G504970608
product price: $16.25
/pr
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Tenactiv
- MFR # S21TXUFN-10
- Zoro # G504970608
- UPC # 779406425495
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Work Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Not Applicable, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-RA_14X10 (U3-1186-RA_14X10)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- METACAULK Fire Barrier Sealant, Caulk Gun, 10.3 oz. (66640)
- 3M Radiant Heat Cover, 3M Versaflo M-407 (M-975N)
- TENACTIV Work Gloves, Nitrile, XS, Black/Gray, PR (S21TXUFN-6)
- TENACTIV Work Gloves, Nitrile, 3XL, Black/Gray, PR (S21TXUFN-12)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- TENACTIV Knit Gloves, 10 in L, 2XS, PR (S18TAXFN-5)
- TENACTIV Work Gloves, Nitrile, S, Red/Gray, PR (S18WTLFN-7)
- TENACTIV Cut-Resistant Gloves, PR, XS, Orange (STXPNRVB-6)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- Tenactiv Gloves & Hand Protection