Shop All Cut-Resistant Gloves
Tenactiv
Knit Gloves, 9.8 in L, M, PR
Mfr # STXFNVB/M
Zoro # G808396128
product price: $15.95
/pr
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
- Standards ANSI, ANSI/ISEA 138
Product Information
- Brand Tenactiv
- MFR # STXFNVB/M
- Zoro # G808396128
- UPC # 779406424153
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.8 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 4 kN, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-DNE)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, Nylon Back, PR (KDC5W07-XXXL)
- ANSELL Ansell 012-11-510-9 Hyflex Light Cut Protection Gloves; Size 9; Black (012-11-510-9)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-M)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTLFN-9)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTFN-11)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- TENACTIV Work Gloves, Nitrile, 3XL, Red/Gray, PR (S18WTLFN-12)
- TENACTIV Cut-Resistant Gloves, PR, 2XL, Orange (STXPNRVB-11)
- TENACTIV Knit Gloves, 9.6 in L, S, PR (STXFNVB/S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC5B-03-M)
- Tenactiv Cut-Resistant Gloves