Shop All Cut-Resistant Gloves
Tenactiv
Knit Gloves, 10 in L, 2XS, PR
Mfr # S18TAXFN-5
Zoro # G908413510
product price: $12.15
/pr
Sold in multiples of 12 for $145.80
$145.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Texture
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Tenactiv
- MFR # S18TAXFN-5
- Zoro # G908413510
- UPC # 779406431946
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10 in |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material TenActiv, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, M/L, PR1 (6695)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93750 (93750)
- TENACTIV Cut-Resistant Gloves, PR, S, Orange (STXPNRVB-7)
- TENACTIV Work Gloves, Nitrile, S, Black/Gray, PR (S21TXUFN-7)
- TENACTIV Cut-Resistant Gloves, PR, XL, Orange (STXPNRVB-10)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-10)
- TENACTIV Cut-Resistant Gloves, PR, XS, Orange (STXPNRVB-6)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, 2XL, 1 PR (NFD11HD/11XXL)
- Tenactiv Cut-Resistant Gloves