Shop All Cut-Resistant Gloves
Tenactiv
Cut-Resistant Gloves, PR, L, Orange
Mfr # STXPNRVB-9
Zoro # G808673106
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Micropore Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
- Knit Material TenActiv
Product Information
- Brand Tenactiv
- MFR # STXPNRVB-9
- Zoro # G808673106
- UPC # 779406427178
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.84 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- ANSELL Latex Disposable Gloves, 4.5 mil Palm, Latex, Powder-Free, XL, Beige (MFX-L564-XL)
- MOON AMERICAN Dry Hydrant Strainer, Back Flush, 6 In (297-62)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, 2XL (45120403XXL)
- TENACTIV Cut-Resistant Gloves, PR, XL, Orange (STXPNRVB-10)
- TENACTIV Cut-Resistant Gloves, PR, 2XL, Orange (STXPNRVB-11)
- TENACTIV Cut-Resistant Gloves, PR, S, Orange (STXPNRVB-7)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTFN-10)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTFN-8)
- TENACTIV Work Gloves, Nitrile, L, Black/Gray, PR (STAGBLPVBL)
- SHOWA Cut Resistant Gloves, A5 Cut Level, Uncoated, XS, 1 PR (8110-06)
- Tenactiv Cut-Resistant Gloves