Tenactiv

Cut-Resistant Gloves, PR, 2XL, Orange


product price: $15.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A7
  • Glove Coating Material Micropore Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 5
  • Knit Material TenActiv
See all product information

Product Information

Dimensions

Glove Length 10.43 in
Size- Numeric 11
Size- Alpha 2XL

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.