Shop All Motorsport Engine and Intake
Tempro
Tempro TP514 Line Voltage -30 To 90 Degree F 60 in. SPST Thermostat
Mfr # TP514
Zoro # G703948408
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tempro
- MFR # TP514
- Zoro # G703948408
- UPC # 853777002124
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Features
- Type - Thermostat
- Style - Line voltage
- Basic construction - Stainless Steel housing
- Switch type - SPST
- Function - refrigeration
- 60 in. extended bulb sensor
- Temperature range : -30 to 90 F
- UL CSA Approved
- Dimension - 6 1/16 x 2 1/2 x 2 1/2 in.
- Item weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Elbow, 1/2 in. Tube Sz, 1.70 in. L (170PTCNS-8-8)
- ZEP Tire Dressing, Aerosol, Aerosol Can, PK12 (1801)
- PIONEER CABLE Clutch Release Fork, Cf-101 (CF-101)
- STANDARD IGNITION Points, Dr-2227P (DR-2227P)
- TEMPRO Tempro TP518 Line Voltage -30 To 110 Degree F Polymeric Housing Isolated SPDT Thermostat (TP518)
- TEMPRO Tempro TP04CL Plastic Thermostat Guard - Clear; Large (TP04CL)
- TEMPRO Tempro TP501 Line Voltage -30 to 110 Degree F Steel housing SPDT Thermostat (TP501)
- TEMPRO Tempro TP03CL Plastic Thermostat Guard - Clear; Small (TP03CL)
- TEMPRO Tempro TP507 Line Voltage -35 To 95 Degree F Steel housing SPST Thermostat (TP507)
- TEMPRO Tempro TP10CL Thermostat Guard - Double Wall Antiprobe; Large (TP10CL)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550930 (P550930)
- Tempro Motorsport Engine and Intake