Tempo Communications

Stabilized Light Source


product price: $2,024.62
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Display LCD
  • Application Fiber Measurement and Testing
  • For Use With TEMPO COMMUNICATIONS STABILIZED LIGHT SOURCE
  • Measures 1310 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength
  • Features Accurate Insertion Loss Measurements, Auto Off or Continuous on Operation, Battery or 120/240VAC Operation, Dual and Triple Wavelength Laser Source, IP54 Compliant, Single Mode and Multimode Network
See all product information

Product Information

Dimensions

Maximum Wavelength Measurement 1,625 nm
Minimum Cable Length 6 ft
Minimum Wavelength Measurement 1,310 nm
Manufacturer Warranty Length Limited
Battery Size 9V

Details

Item Stabilized Light Source
Display LCD
Application Fiber Measurement and Testing
For Use With TEMPO COMMUNICATIONS STABILIZED LIGHT SOURCE
Measures 1310 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength
Features Accurate Insertion Loss Measurements, Auto Off or Continuous on Operation, Battery or 120/240VAC Operation, Dual and Triple Wavelength Laser Source, IP54 Compliant, Single Mode and Multimode Network
Includes Certificate of Conformance, SC/PC Adapter, Carrying Case
Connector Type FC, LC, ST
Adapter Type SC/PC
Waterproof No
Standards 21 CFR 1040.10, CE, FCC
Product Type Stabilized Light Source
Battery Chemistry Alkaline, Lithium
Minimum Power Measurement -1 dBm
Maximum Operating Temperature 122 Degrees F
Number of Batteries Required 1
Minimum Operating Temperature 14 Degrees F
Display Type Digital
Fiber Mode Measured Single-Mode
Display Screen Type LCD
Includes Batteries Yes
IP Rating IP54
Auto Power Off Yes
Dustproof Yes
Maximum Operating Humidity 95 %
Fault Location Pulse Duration 6 msec
Adapters Included PC, SC
Maximum Power Measurement 0 dBm

Description

Stabilized Light Source, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Single-Mode, IP Rating IP54, Product Type Stabilized Light Source, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.