Shop All Test Equipment
Tempo Communications
Stabilized Light Source
Mfr # SLS525
Zoro # G801866024
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TEMPO COMMUNICATIONS STABILIZED LIGHT SOURCE
- Display LCD
- Application Fiber Measurement and Testing
- Measures Multimode Fiber Links At 850 nm and 1300 nm
- Features Accurate Insertion Loss Measurements, Auto Off or Continuous on Operation, Battery or 120/240VAC Operation, Dual and Triple Wavelength Laser Source, IP54 Compliant, Single Mode and Multimode Network
Product Information
- Brand Tempo Communications
- MFR # SLS525
- Zoro # G801866024
- UPC # 810025413026
- Country of Origin China
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 1,300 nm |
Minimum Wavelength Measurement | 850 nm |
Minimum Cable Length | 6 ft |
Battery Size | 9V |
Manufacturer Warranty Length | Limited |
Description
Stabilized Light Source, Connector Type FC, LC, ST, Adapters Included PC, SC, Fault Location Pulse Duration 6 msec, Fiber Mode Measured Multi-Mode, IP Rating IP54, Product Type Stabilized Light Source, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Dustproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- TEMPO COMMUNICATIONS Loop Verifier (PE620-G)
- TEMPO COMMUNICATIONS Tone Generator 77Hp-G/6A W/Holster (77HP-G/6A-01)
- TEMPO COMMUNICATIONS Tone Probe 500Xp Boxed (500XPB)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- KLEIN TOOLS Digital Tone Generator (VDV500-163)
- Tempo Communications Test Equipment