Shop All Test Equipment
Tempo Communications
Optical Power Meter
Mfr # OPM210
Zoro # G001866190
product price: $247.69
/ea
Free Shipping & Returns
$247.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fiber Measurement and Testing
- Display LCD
- For Use With TEMPO COMMUNICATIONS OPTICAL POWER METER
- Measures 1300 nm Wavelength, 1310 nm Wavelength, 1490 nm Wavelength, 1550 nm Wavelength, 1625 nm Wavelength, 850 nm Wavelength
- Features Integrated Flash Light, Integrated Visual Fault Locator, Tone and Probe Fiber Networks, Universal Bulkheads
Product Information
- Brand Tempo Communications
- MFR # OPM210
- Zoro # G001866190
- UPC # 810025413088
- Country of Origin China
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 1,625 nm |
Battery Size | AAA |
Minimum Wavelength Measurement | 1,310 nm |
Manufacturer Warranty Length | Limited |
Description
Optical Power Meter, Connector Type Universal, Adapters Included Universal, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Optical Network Power Meter, Testing Functions Optical Power Measuring, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AAA, Display Screen Type LCD, Display Type Digital, Features Integrated Flash Light, Integrated Visual Fault Locator, Tone and Probe Fiber Networks, Universal Bulkheads, Includes Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6517)
- POWER FIRST 100 ft. Extension Cord 16/3 Gauge OR (52NY12)
- PANDUIT Jack, Mini Com, Cat 6, White (CJ688TPWH)
- TEMPO COMMUNICATIONS Natilus Phone Test Set (PE945)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM510)
- TEMPO COMMUNICATIONS Marker/Locator, Electronic (EML100)
- TEMPO COMMUNICATIONS Tone Generator 77Hp-G/6A W/Holster (77HP-G/6A-01)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- SIOUX CHIEF TEST CAP KNOCKOUT 4"" (880-84PK)
- Tempo Communications Test Equipment