Shop All Pipe and Utility Locators
Tempo Communications
Marker Ball, Polyethylene, Yellow
Mfr # OM-03
Zoro # G3314555
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Color Yellow
- Construction Polypropylene
- For Use With Gas
- Housing Material Polyethylene
Product Information
- Brand Tempo Communications
- MFR # OM-03
- Zoro # G3314555
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Diameter | 4 in |
Burial Depth | 5 ft |
Outside Diameter | 4 in |
Details
Item | Marker Ball |
Color | Yellow |
Construction | Polypropylene |
For Use With | Gas |
Housing Material | Polyethylene |
For Marking | Gas Marker |
Description
Marker Ball, Burial Depth 5 ft, Color Yellow, For Marking Gas Marker, Housing Material Polyethylene, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-015)
- AAON VCCX2 Suction Pressure Transducer (ASM02771)
- CHERNE Fin Set 6" Sdr 26 5 percent (285638)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL FUEL 100 PSI GAUGE ONLY (KH74424)
- TEMPO COMMUNICATIONS TRACKER II Buried Cable Locator (501)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- TEMPO COMMUNICATIONS HEADSET FOR GREENLEE TRACKER II (HS-1)
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- TEMPO COMMUNICATIONS Buried Line Locator (BLL-200)
- LEICA DD Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz (MAXI SONDE 8/33)
- Tempo Communications Pipe and Utility Locators