Shop All Pipe and Utility Locators
Tempo Communications
Marker Ball, Polyethylene, Orange
Mfr # OM-05
Zoro # G3314519
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Color Orange
- For Use With Telephone
- Construction Polypropylene
- Housing Material Polyethylene
Product Information
- Brand Tempo Communications
- MFR # OM-05
- Zoro # G3314519
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Diameter | 4 in |
Outside Diameter | 4 in |
Burial Depth | 5 ft |
Details
Item | Marker Ball |
Color | Orange |
For Use With | Telephone |
Construction | Polypropylene |
Housing Material | Polyethylene |
For Marking | Telephone |
Description
Marker Ball, Burial Depth 5 ft, Color Orange, For Marking Telephone, Housing Material Polyethylene, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC461)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, PK6 (82-79-3312-06 - RED DIFFERENTIAL PENS)
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- FIREYE 0/300# 1/4 in. Transducer; 4-20mA (BLPS-300)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Yellow (OM-03)
- TEMPO COMMUNICATIONS HEADSET FOR GREENLEE TRACKER II (HS-1)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Black/Orange (OM-02)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Purple (OM-01)
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- GREENLEE Circuit Seeker, 600V AC/DC, Case/Leads (CS-5000)
- Tempo Communications Pipe and Utility Locators