Shop All Folding & Pocket Knives
Tempo Communications
Electrician Knife/Scissors, 1-3/4 in
Mfr # PT-K01A
Zoro # G5305946
$31.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Cutlery Steel
- Blade Length 1 3/4 in
- Blade Material Stainless Steel
Product Information
- Brand Tempo Communications
- MFR # PT-K01A
- Zoro # G5305946
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 1 3/4 in |
Details
Item | Electrician Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Cutlery Steel |
Blade Material | Stainless Steel |
Locking Blade | Fixed |
Sheath | Yes |
Application | To Cut or Strip Cable and Wire |
Handle Color | Black |
Belt Clip | Yes |
Handle Material | Plastic |
Includes | (2) Pocket Leather Pouch, Electrician Snips with Serrated Edge |
One-Hand Operation | Yes |
Blade Edge Type | Straight |
Includes Sheath | Yes |
Tool Material | Stainless Steel |
Primary Tool | Knife |
One-Handed Operation | Yes |
Description
Electrician Knife, Blade Edge Type Straight, Blade Length 1 3/4 in, Handle Color Black, Handle Material Plastic, Includes (2) Pocket Leather Pouch, Electrician Snips with Serrated Edge, Includes Sheath Yes, One-Handed Operation Yes, Primary Tool Knife, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- GEDORE Double Box End Wrench, Offset, 11x13mm (2 11X13)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2618)
- MILWAUKEE TOOL M18 FUEL ½” Ext. Anvil Control Torque Impct Wrnch w/ONE-KEY(Tool Only) (2769-20)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- KNIPEX Knife, 8" Electricians Folding Knife (16 20 50 SB)
- LANSKY SHARPENERS 18 Piece Small Lockback Knife Display (LKN045)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- SWISS ARMY MultiTool Knife, Stainless Steel Blade, 7Blade, Red Handle (0.2503-033-X1)
- KLEIN TOOLS Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle (44002)
- Tempo Communications Folding & Pocket Knives