Shop All Pipe and Utility Locators
Tempo Communications
Digital LAN Tracing Kit
Mfr # 802K
Zoro # G3713206
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digital
- Waterproof No
- Features Indicates the Presence of 10/100 Base-T Network Service, The Industry Standard 200FP Filter Probe (60Hz) is Designed to Eliminate Hum from Fluorescent Lights and AC Power Wiring that can Obscure Tracing Tones
- Power Source Battery
- Tracer Type Circuit Tracers
Product Information
- Brand Tempo Communications
- MFR # 802K
- Zoro # G3713206
- UPC # 783310360001
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Manufacturer Warranty Length | 1 yr Limited |
Battery Size | 9V |
Details
Item | Circuit Tracer Kit |
Display | Digital |
Waterproof | No |
Features | Indicates the Presence of 10/100 Base-T Network Service, The Industry Standard 200FP Filter Probe (60Hz) is Designed to Eliminate Hum from Fluorescent Lights and AC Power Wiring that can Obscure Tracing Tones |
Power Source | Battery |
Tracer Type | Circuit Tracers |
Number of Batteries Required | 1 |
Includes Batteries | Yes |
For Wire/Cable Type | LAN Cable, VDV Wire |
Display Screen Type | No Display |
CAT Safety Rating | CAT I |
Alert Type | Audible, Visual |
Battery Chemistry | Alkaline |
Display Type | No Display |
Description
Circuit Tracer Kit, Alert Type Light, Sound, CAT Safety Rating CAT I, Display Screen Type No Display, Display Type No Display, Tracer Type Circuit Tracer Kit, Battery Chemistry Alkaline, Battery Size 9V, Features Indicates the Presence of 10/100 Base-T Network Service, The Industry Standard 200FP Filter Probe (60Hz) is Designed to Eliminate Hum from Fluorescent Lights and AC Power Wiring that can Obscure Tracing Tones, For Wire/Cable Type LAN Cable, VDV Wire, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Te-704-A-1 100 Ohm Platinum Rtd, (TE-704-A-1)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302L-254F-01)
- ASHCROFT Dial Thermometer, Bi-Metallic, 5 in Dial (50EI60R)
- TEMPO COMMUNICATIONS Buried Line Locator (BLL-200)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Black/Orange (OM-02)
- TEMPO COMMUNICATIONS Tester, Irrigation 24B (24B)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Purple (OM-01)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Yellow (OM-03)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- MAGNA-TRAK Magnetic Locator with power line indicator and erase feature, 15ft (MT202)
- Tempo Communications Pipe and Utility Locators