Shop All Cable and Wire Cutters
This Product is Discontinued
Tempo Communications
7" Cable Cutter, Shear Cut (Discontinued)
Mfr # 45482
Zoro # G5305002
This Product is Discontinued
Key Features
- Primary Application Solid, Stranded Wire and Multi-Conductor Cable
- Overall Length 7 in
- Cutting Action Shear Cut
- Features Designed To Cut Solid, Stranded Wire Upto 8 AWG and Multi-Conductor Cable Upto 1/2" Diameter
- Handle Design Cushioned Grip
Product Information
- Brand Tempo Communications
- MFR # 45482
- Zoro # G5305002
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 in |
Details
Primary Application | Solid, Stranded Wire and Multi-Conductor Cable |
Cutting Action | Shear Cut |
Features | Designed To Cut Solid, Stranded Wire Upto 8 AWG and Multi-Conductor Cable Upto 1/2" Diameter |
Handle Design | Cushioned Grip |
Cutting Capacity Communication Cable | 1/2 in |
Item | Cable Cutter |
Jaw Material | High Carbon Steel |
Jaw Finish | Black Oxide |
Handle Style | Cushioned Grip |
Handle Color | Green |
Material Application | Stranded Wire |
For Wire/Cable Type | Wire Rope |
For Maximum Wire Thickness | 1/2 in (Multi Conductor Cable), 8 AWG (Solid, Stranded Wire) |
Description
Cable Cutter, Cutting Action Shear, Features Curved Cutting Blades Ensure An Easy Cut, Economically Priced, Heat-Treated For Long Life, Locking Latch, Return Spring, Stamped And Precision Ground From High-Carbon Tool Steel, For Maximum Wire Thickness 1/2 in (Multi Conductor Cable), 8 AWG (Solid, Stranded Wire), For Wire/Cable Type Wire Rope, Handle Color Green, Handle Style Cushioned Grip, Jaw Finish Black Oxide, Jaw Material High Carbon Steel, Material Application Stranded Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.