Shop All Shower Drains
Templeton
37680B Gasket Tip Toe Drain- pack of 5
Mfr # TE613523
Zoro # G104147219
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Templeton
- MFR # TE613523
- Zoro # G104147219
- UPC # 654204859683
- Country of Origin China
- Category Shower Drains
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Rubber construction provides durability
- Use for tub drain assemblies
- Provides a positive seal in a drain
- For tip-toe style bathtub stoppers
- Product Type: Bath Drain Gasket
- Width: 4-1/2 in.
- Material: Rubber
- Packaging Type: Polybag
- Dimensions: 7" H x 4.8" W x 1" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Natural (N14ANA)
- PFISTER Pfister Flange Shw Hdl Cr (960-601A)
- LEGEND VALVE 1" NL 1960 x 1" FPT ADAPTER (462-715NL)
- PENTAIR EPM20, 155635-43 2.5X20 CARBON (EPM20)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- AMERICAN STANDARD Universal Drain (1583470.002)
- UNIQUE 6'' Center Grid Shower Drain Yellow Gold (REJ-663)
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. (35201)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- ZURN Shower Drain, Linear, Stnlss Steel, 36in L (ZS880-36)
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- Templeton Shower Drains