Shop All Bathroom Safety Bars and Chairs
Templeton
16" L, Templeton, Aluminum, Brass, Grab Bar, Oil Rubbed Bronze
Mfr # DR710125
Zoro # G0320888
product price: $120.22
/ea
Free Shipping & Returns
$120.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Oil Rubbed Bronze
- Type Templeton
- Material Aluminum, Brass
- Standards ADA Compliant
Product Information
- Brand Templeton
- MFR # DR710125
- Zoro # G0320888
- UPC # 663370048982
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 4-1/4" |
Height | 2-1/2" |
Bar Length | 12" |
Details
Finish | Oil Rubbed Bronze |
Type | Templeton |
Material | Aluminum, Brass |
Standards | ADA Compliant |
Color | Bronze |
Dia | 1" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-1/2" Pipe dia. (59-3005)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- HAWS In Wall Universal Mounting Plate (6700.4)
- KOHLER Soho 20X18 Lav 1H, No Overflow/Lh Soap (2084-NL-0)
- SILVER SAGE 14-13/16"" L, Contemporary, Brass, Grab Bar, Polished Chrome (GDR814121)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1236CS 36" Stainless Steel Grab Bar, Brushed (GB1236CS)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- GROHE Universal Temperature Control Handle Sta (47298000)
- GROHE Universal Lever (46577000)
- ENCORE 36" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1136-Q)
- MANHATTAN 32-13/16" L, Contemporary, Brass, Grab Bar, Brushed Nickel (DR414308)
- Templeton Bathroom Safety Bars and Chairs