Shop All Folding Chair & Table Carts
Templeton
14-619-BLK2 34 in. Square Black Folding Table
Mfr # TE134982
Zoro # G503686005
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Templeton
- MFR # TE134982
- Zoro # G503686005
- UPC # 654204690972
- Country of Origin China
- Category Folding Chair & Table Carts
Description
Features
- Type - Folding Table.
- Tubular Steel Frame With Powder Coat Finish.
- Matching Vinyl Top 28 in. High.
- Folds Flat For Storage.
- Size - 34 x 34 in. Square.
- Color - Black.
- Dimension - 34.9 x 34.9 x 3.15 in.
- Item Weight - 19.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- ALERA Stacking Chair Dolly, 22.44w x 22.44d, Black (ALESCCART)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- RAYMOND PRODUCTS Folding Chair Dolly (750)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- Templeton Seating