Shop All Temperature Indicators
Tempil
Temperature Indicator Stick, 650 deg. F
Mfr # 28048
Zoro # G0286426
product price: $13.95
/ea
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
- Includes Slip-Resistant Metal Holder
- Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
- Tip Style Flat
Product Information
- Brand Tempil
- MFR # 28048
- Zoro # G0286426
- UPC # 048615280486
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 650 Degrees F |
Standards | ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1 |
Includes | Slip-Resistant Metal Holder |
Features | When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating |
Tip Style | Flat |
Compatible Material Type | Iron, Steel |
Accuracy | +/-1% F, +/-3% C |
Container Capacity | 3 fl oz |
Indicator Temperature | 650 Degrees F |
Container Type | Stick |
Process | Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating |
Resistance Properties | Slip Resistant |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 3 fl oz, Container Type Stick, Indicator Temperature 650 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Gray (22RN74)
- VICTOR Regulators, Two Stage, CGA 660, 1 to 90 psi, Use With: Corrosive, Toxic (4000-5121)
- POWERWELD Ground Clamp, Alerco Style, 500 Amp (AGC-500)
- POWERWELD Low Temperature Silver Brazing Flux, 1 lb jar (LT1)
- TEMPIL Temperature Indicator Stick, 275 deg. F (28023)
- TEMPIL Temperature Indicator Stick, 250 deg. F (28019)
- TEMPIL Temperature Indicator Stick, 175 deg. F (28009)
- TEMPIL Temperature Indicator Stick, 100 deg. F (28000G)
- TEMPIL Temperature Indicator Stick, 700 deg. F (28049)
- TEMPIL Temperature Indicator Stick, 300 deg. F (28026)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- Tempil Temperature Indicators