Shop All Temperature Indicators
Tempil
Temperature Indicator Stick, 600 deg. F
Mfr # 28047
Zoro # G0286435
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
- Tip Style Flat
- Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
- Includes Slip-Resistant Metal Holder
Product Information
- Brand Tempil
- MFR # 28047
- Zoro # G0286435
- UPC # 048615280479
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 600 Degrees F |
Features | When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating |
Tip Style | Flat |
Standards | ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1 |
Includes | Slip-Resistant Metal Holder |
Container Type | Stick |
Compatible Material Type | Iron, Steel |
Resistance Properties | Slip Resistant |
Container Capacity | 3 fl oz |
Accuracy | +/-1% F, +/-3% C |
Process | Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating |
Indicator Temperature | 600 Degrees F |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 3 fl oz, Container Type Stick, Indicator Temperature 600 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Nozzle, Slip-On, 1/2" Adjustable (1220-1110) (P22-50)
- SAVE PHACE Filter Replacement, #3/10, 2"L x 1"W x 5"H (3010028)
- AMERICAN BEAUTY TOOLS Electrode (105134)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002729)
- TEMPIL Temperature Indicator Stick, 125 deg. F (28005)
- TEMPIL Temperature Indicator Stick, 275 deg. F (28023)
- TEMPIL Temperature Indicator Stick, 300 deg. F (28026)
- TEMPIL Temperature Indicator Stick, 200 deg. F (28012)
- TEMPIL Temperature Indicator Stick, 350 deg. F (28031)
- TEMPIL Temperature Indicator Stick, 225 deg. F (28016)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- Tempil Temperature Indicators