Shop All Temperature Indicators
Tempil
Temperature Indicator Stick, 450 deg. F
Mfr # 28039
Zoro # G0286441
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Includes Slip-Resistant Metal Holder
- Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
- Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
- Tip Style Flat
Product Information
- Brand Tempil
- MFR # 28039
- Zoro # G0286441
- UPC # 048615280394
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 450 Degrees F |
Includes | Slip-Resistant Metal Holder |
Features | When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating |
Standards | ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1 |
Tip Style | Flat |
Indicator Temperature | 450 Degrees F |
Accuracy | +/-1% F, +/-3% C |
Resistance Properties | Slip Resistant |
Process | Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating |
Container Capacity | 3 fl oz |
Container Type | Stick |
Compatible Material Type | Iron, Steel |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 3 fl oz, Container Type Stick, Indicator Temperature 450 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Wire (7008094600)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-2)
- ALPHA METALS AM61406 oz. 062 Electrical Solder (358796)
- FIREPOWER Cutting Tip, 1-101-00, Acetylene (6700-2409)
- TEMPIL Temperature Indicator Stick, 213 deg. F (28014)
- TEMPIL Temperature Indicator Stick, 425 deg. F (28037)
- TEMPIL Temperature Indicator Stick, 150 deg. F (28006)
- TEMPIL Temperature Indicator Stick, 175 deg. F (28009)
- TEMPIL Temperature Indicator Stick, 700 deg. F (28049)
- TEMPIL Temperature Indicator Stick, 250 deg. F (28019)
- MARKAL Temperature Indicator, 375 deg. F (86715)
- Tempil Temperature Indicators