Shop All Temperature Indicators
Tempil
Temperature Indicator Stick, 213 deg. F
Mfr # 28014
Zoro # G0286496
original price:
$17.20
15% off
new price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Tip Style Flat
- Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
- Includes Slip-Resistant Metal Holder
- Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Product Information
- Brand Tempil
- MFR # 28014
- Zoro # G0286496
- UPC # 048615280141
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 213 Degrees F |
Tip Style | Flat |
Features | When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating |
Includes | Slip-Resistant Metal Holder |
Standards | ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1 |
Resistance Properties | Slip Resistant |
Process | Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating |
Compatible Material Type | Iron, Steel |
Accuracy | +/-1% F, +/-3% C |
Indicator Temperature | 213 Degrees F |
Container Type | Stick |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 213 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement 12" x 12' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP19)
- MILLER ELECTRIC Nozzle, Alumina, GL, #4 (1/4 In), PK10 (54N18)
- ZORO SELECT Welding Tip (1-101A-000)
- TECHSPRAY ESD Table Top Cleaner (1733-QT)
- TEMPIL Temperature Indicator Stick, 300 deg. F (28026)
- TEMPIL Temperature Indicator Stick, 100 deg. F (28000G)
- TEMPIL Temp. Indicator Stick, 212 deg F., PK10 (28310)
- TEMPIL Temperature Indicator Stick, 375 deg. F (28033)
- TEMPIL Temperature Indicator Stick, 350 deg. F (28031)
- TEMPIL Temperature Indicator Stick, 400 deg. F (28035)
- MARKAL Temperature Indicator, 650 deg. F (86859)
- Tempil Temperature Indicators