Shop All Temperature Test Strips
Tempil
Non-Reversible Temp Indicator, PK210
Mfr # 26270
Zoro # G6294325
product price: $123.99
/pk 210, $0.59/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Strip
- Temp. Point Range 300 Degrees F/149 Degrees C
- Temperature Points 149 Degrees C, 300 Degrees F
- Height 0.51 in
Product Information
- Brand Tempil
- MFR # 26270
- Zoro # G6294325
- UPC # 048615262703
- Country of Origin United Kingdom
- Category Temperature Test Strips
Dimensions
Height | 0.51 in |
Width | 0.47 in |
Label Height | 13 mm |
Label Width | 12 mm |
Label Size | 13 mm x 12 mm |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 300 Degrees F, 149 Degrees C, Vertical, Pack Quantity 210, 13 mm x 12 mm, Polyester, Strip, Package Quantity 210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL160)
- DWYER INSTRUMENTS Pressure Transmitter, 0-5 Ps (673-3)
- BOTRON CO Continuous Monitor, 1 Operator (B9201)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26256)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26263)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26702)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26708)
- TEMPIL Non-Reversible Temp Indicator, PK1000 (26284)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26705)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- Tempil Temperature Test Strips