Shop All Temperature Test Strips
Tempil
Non-Reversible Temp Indicator, PK210
Mfr # 26258
Zoro # G6294395
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Strip
- Temp. Point Range 180 Degrees F/82 Degrees C
- Temperature Points 180 Degrees F, 82 Degrees C
- Height 0.51 in
Product Information
- Brand Tempil
- MFR # 26258
- Zoro # G6294395
- UPC # 048615262581
- Country of Origin United Kingdom
- Category Temperature Test Strips
Dimensions
Height | 0.51 in |
Width | 0.47 in |
Label Height | 13 mm |
Label Size | 13 mm x 12 mm |
Label Width | 12 mm |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 180 Degrees F, 82 Degrees C, Vertical, Pack Quantity 210, 13 mm x 12 mm, Polyester, Strip, Package Quantity 210
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O (A3300-0)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Yellow (OM-03)
- KESTREL Weather Meter, LCD, Desert Tan w/WiFi (0855LVTAN)
- TEMPIL Non-Reversible Temp Indicator, PK1000 (26284)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26256)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26705)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26263)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26702)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- Tempil Temperature Test Strips