Shop All Portable Utility Fans
Tempest
PPV Fan Blower, DD, Gas, 21in, Briggs900
Mfr # 910-1141
Zoro # G2307877
product price: $3,614.99
/ea
Free Shipping & Returns
$3,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Flow in Free Air 18,025 cfm
- Power Source Gas
- Color Red/Gray
- RPM 3,425 RPM
- Engine Brand Briggs & Stratton 950
Product Information
- Brand Tempest
- MFR # 910-1141
- Zoro # G2307877
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Depth | 21 in |
Height | 26 1/4 in |
Width | 25 1/2 in |
Size | 21 in |
Overall Depth | 21 in |
Overall Width | 25 1/2 in |
Blade Diameter | 21 in |
Overall Height | 26 1/4 in |
Description
PPV Fan, Blade Diameter 21 in, Color Red; Gray, Free Airflow 18025 cfm, Maximum Airflow 18025 cfm, Motor Horsepower 5 1/2 hp, Motor Speed 3425 RPM, Number of Speeds 1, Overall Depth 21 in, Overall Height 26 1/4 in, Overall Width 25 1/2 in, Power Source Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 43-25133-11 Capacitor - (43-25133-1)
- HONEYWELL HOME AQUASTAT, SPDT SWITCH, 100-240F, ADJ DIFF 5 (L6008A1192)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S961205DN)
- PRECISIONAIRE AAF Flanders EZ Flow II 25 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012525)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- VORNADO AIR Vornado 560 Whole Room Air Circulator, Black (CR1-0276-06)
- PERFECT AIRE DRUM FAN BLACK 24in. (1PAFDRUM24)
- AIRMASTER FAN FAN High Velocity 18" Low Stand Pivot (CF78984)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- Tempest Portable Utility Fans