Shop All Portable Utility Fans
Tempest
PPV Fan Blower, Basic, Gas, 18in, HondaGX160
Mfr # 910-1122
Zoro # G2307789
product price: $2,329.99
/ea
Free Shipping & Returns
$2,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Flow in Free Air 14,126 cfm
- Width 22 in
- Motor HP 1 hp
- Engine Brand Honda 160cc
- Depth 18 in
Product Information
- Brand Tempest
- MFR # 910-1122
- Zoro # G2307789
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Width | 22 in |
Depth | 18 in |
Size | 18 in |
Height | 24 1/2 in |
Overall Width | 22 in |
Overall Depth | 18 in |
Blade Diameter | 18 in |
Overall Height | 24 1/2 in |
Description
PPV Fan, Blade Diameter 18 in, Color Red; Black, Free Airflow 14126 cfm, Hazardous Location Class Class I, Group C, D; Class II, Group F and G, Maximum Airflow 14126 cfm, Motor Enclosure Explosion Proof, Motor Horsepower 1 hp, Motor Speed 3725 RPM, Number of Speeds 1, Overall Depth 18 in, Overall Height 24 1/2 in, Overall Width 22 in, Power Source Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Vlv TXV 38 X 58 Odf Evap Sporlan (S1-02546377000)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- ASCO Coil240V Fb Coil 17.1Watts (238610-158-D)
- ALL-FILTERS 12x 16 x 1 Washable Electrostatic Furnace Air Filter (12161.E)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- COMAIR ROTRON WHISPER XL 115V-AC FAN (WX2A1)
- PERFECT AIRE PEDESTAL FAN 20in. BLACK (1PAFP20)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Brushed NIckel finish (92605)
- MERCURY FLOOR MACHINES Corsair Air Mover - 1/2 hp, 3 speed air mover, with 20' cord. (90-2000)
- Tempest Portable Utility Fans