Shop All High Temperature Lead Wire
Tempco
Wire, High Temperature
Mfr # LDWR-1021
Zoro # G1611522
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type TGGT
- Standards CSA AWM Class 1 Group A/B, UL 5256
- Max. Amps 26 At Ambient Temp of 104 Degrees F/40 Degrees C
- Spool Length 100 ft.
- Jacket Color Natural
Product Information
- Brand Tempco
- MFR # LDWR-1021
- Zoro # G1611522
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.1 in |
Wire Size | 16 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 16 AWG |
Wire Size - Wire and Cable | 16 AWG |
Length (Straight Wireway) | 100 ft |
Description
High Temp Lead Wire, Wire Size 16 AWG, Trade Designation TGGT, Insulation Material Fiberglass, PTFE, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Plated Copper, Temp. Rating 482 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37316)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Yellow (HS367-S10-YELLOW)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4S)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- Tempco High Temperature Lead Wire