Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly
Mfr # TRH50022
Zoro # G2780967
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Heater Voltage 240V AC
- Number of Elements 1
- Terminal Housing NEMA 4
- Phase 1
Product Information
- Brand Tempco
- MFR # TRH50022
- Zoro # G2780967
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 4 3/8 in |
Width | 3 11/16 in |
Length | 48 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Outdoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Terminal Housing | NEMA 4 |
Phase | 1 |
kW | 3.6 kW |
Housing Material | ALuminum |
Includes | Mounting Hardware, Tubular Element |
Amps | 15 |
Watts | 3,600 W |
Standards | Element is UL Recognized and CSA |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Description
Tubular Infrared Heater Assembly, Outdoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 3.6 kW kW, 3,600 W Watts, 15 Amps, 1 Phase, Length 48 in, Width 3 11/16 in, Height 4 3/8 in, Terminal Housing NEMA 4, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS PRODUCTS Manifold Gauge Set (MT7I7A6Q)
- ALL-FILTERS 20X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20202.8 4PK)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDY8)
- MASTER FLOW Dual Louver 14X24In White Alum (DA1424W)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- Tempco Electric Process Heaters