Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly
Mfr # TRH30028
Zoro # G3179802
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 480V AC
- Number of Elements 1
- Phase 1
- Width 3 11/16 in
Product Information
- Brand Tempco
- MFR # TRH30028
- Zoro # G3179802
- UPC # 094704870571
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Width | 3 11/16 in |
Height | 2 5/16 in |
Length | 60 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 480V AC |
Number of Elements | 1 |
Phase | 1 |
kW | 5 kW |
Amps | 10.42 |
Watts | 5,000 W |
Standards | Element is CSA |
Housing Material | ALuminum |
Terminal Housing | NEMA 1 |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Includes | Mounting Hardware, Tubular Element |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 480V AC, Number of Elements 1, Housing Material Aluminum, 5 kW kW, 5,000 W Watts, 10.42 Amps, 1 Phase, Length 60 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Photocell/Flame Sensor (72-038-0200)
- MASTER FLOW 14 in. x 6 in. to 8 in. Universal Register Box (RB14X6X8)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- QUIETCOOL RM WHF-4.0DG1 Steel Roof Whole House Fan (RM WHF-4.0-DG1)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Electric Process Heaters