Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, Outdoor
Mfr # TRH50028
Zoro # G2086305
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Face Temperature 900 Degrees F
- Heater Voltage 480V AC
- Number of Elements 1
- Mounting Type Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length
Product Information
- Brand Tempco
- MFR # TRH50028
- Zoro # G2086305
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Width | 3 11/16 in |
Height | 4 3/8 in |
Length | 60 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Outdoor |
Face Temperature | 900 Degrees F |
Heater Voltage | 480V AC |
Number of Elements | 1 |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Standards | Element is CSA |
Housing Material | ALuminum |
Watts | 5,000 W |
Includes | Mounting Hardware, Tubular Element |
Terminal Housing | NEMA 4 |
Phase | 1 |
kW | 5 kW |
Amps | 10.42 |
Description
Tubular Infrared Heater Assembly, Outdoor, Face Temperature 900 Degrees F, Heater Voltage 480V AC, Number of Elements 1, Housing Material Aluminum, 5 kW kW, 5,000 W Watts, 10.42 Amps, 1 Phase, Length 60 in, Width 3 11/16 in, Height 4 3/8 in, Terminal Housing NEMA 4, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG STEAM TRAPS Pca Kit, for 811 at 15 1/4" Orif (B1669-1)
- AMERICAN METAL FILTER 22 X 22 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102222)
- ROBERTSHAW Gas Valve (720-051)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- Tempco Electric Process Heater Accessories