Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, Outdoor
Mfr # TRH50024
Zoro # G0751317
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Heater Voltage 480V AC
- Number of Elements 1
- Watts 3,600 W
- Includes Mounting Hardware, Tubular Element
Product Information
- Brand Tempco
- MFR # TRH50024
- Zoro # G0751317
- UPC # 094705139981
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 4 3/8 in |
Length | 48 in |
Width | 3 11/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Outdoor |
Heater Voltage | 480V AC |
Number of Elements | 1 |
Watts | 3,600 W |
Includes | Mounting Hardware, Tubular Element |
Phase | 1 |
kW | 3.6 kW |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Amps | 7.5 |
Housing Material | ALuminum |
Standards | Element is CSA |
Terminal Housing | NEMA 4 |
Description
Tubular Infrared Heater Assembly, Outdoor, Heater Voltage 480V AC, Number of Elements 1, Housing Material Aluminum, 3.6 kW kW, 3,600 W Watts, 7.5 Amps, 1 Phase, Length 48 in, Width 3 11/16 in, Height 4 3/8 in, Terminal Housing NEMA 4, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 7, Standard Capacity, Synthetic, 6C518, White (6C518)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- QMARK 1000-2000W 208V Commercial Fan Forced Wall Heater (CWH1208DSF)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- Tempco Heaters & Furnaces