Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 6kW
Mfr # TRH30031
Zoro # G1975994
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 240V AC
- Number of Elements 1
- Housing Material ALuminum
- Mounting Type Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length
Product Information
- Brand Tempco
- MFR # TRH30031
- Zoro # G1975994
- UPC # 094705139868
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Width | 3 11/16 in |
Length | 72 in |
Height | 2 5/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Housing Material | ALuminum |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Terminal Housing | NEMA 1 |
kW | 6 kW |
Watts | 6,000 W |
Amps | 25 |
Includes | MOUNTING HARDWARE |
Standards | Element is UL Recognized and CSA |
Phase | 1 |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 6 kW kW, 6,000 W Watts, 25 Amps, 1 Phase, Length 72 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- KOCH FILTER Fiberglass Filter, NH, MERV12, 16"x20"x12" (112-652-011)
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- VELAN Flanged 675PSI 3/4In Steam Trap (NAVYMKII)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Electric Process Heater Accessories