Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 5kW
Mfr # TRH50026
Zoro # G2272356
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Heater Voltage 240V AC
- Number of Elements 1
- Terminal Housing NEMA 4
- Standards Element is UL Recognized and CSA
Product Information
- Brand Tempco
- MFR # TRH50026
- Zoro # G2272356
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Length | 60 in |
Width | 3 11/16 in |
Height | 4 3/8 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Outdoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Terminal Housing | NEMA 4 |
Standards | Element is UL Recognized and CSA |
Amps | 20.83 |
Phase | 1 |
kW | 5 kW |
Housing Material | ALuminum |
Watts | 5,000 W |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Includes | Mounting Hardware, Tubular Element |
Description
Tubular Infrared Heater Assembly, Outdoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 5 kW kW, 5,000 W Watts, 20.83 Amps, 1 Phase, Length 60 in, Width 3 11/16 in, Height 4 3/8 in, Terminal Housing NEMA 4, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AF)
- OMNITEC DESIGN Carbon Filter Pad, 24inHx24inWx2inL (OG2424D)
- ROBERTSHAW 48 in Snap-Fit, Tinnerman Clip (1980-048)
- SUPCO Hot Surface Ignitor (SIG104)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- Tempco Heaters & Furnaces